HDTAC2Q2Q - Cable to Cable, Heavy Dut

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HDTAC2Q2Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
HDTAC2Q2Q
Description
Cable to Cable, Heavy Dut
Cable to Cable, Heavy Duty, Ta, 4/0 Concentric, 4/0 Concentric
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856542070 / 00782856542070
Weight per unit
4.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Other Links
 
 
HDTAC2Q2Q - Other
 
HDTAC2Q2Q - Other
 
HDTAC2Q2Q - Other
 
HDTAC2Q2Q - Other
 
HDTAC2Q2Q - Other
 
HDTAC2Q2Q - Other
 
HDTAC2Q2Q - Other
 
HDTAC2Q2Q - Other
Images
 
 
HDTAC2Q2Q - Large Image
 
HDTAC2Q2Q - Video
Attachments
 
 
HDTAC2Q2Q - Specification Sheet
Brochures
 
 
HDTAC2Q2Q - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
NVENT EFS HDTAC2Q2Q MOLD,CABLE,HORZ
Short Description
MOLD,CABLE,HORZ TEE
Product Type
Mold, Cable, Horz Tee
Features
Heavy duty connections were originally developed to be used on reclaimed cable. The heavy duty connections use a larger size connection cavity in the mold and a larger size welding material than the equivalent standard duty connection.
Description
CABLE TO CABLE, HEAVY DUT
Long Description
Cable to Cable, Heavy Duty, TA, 4/0 Concentric, 4/0 Concentric
Additional Information
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
HDTAC2Q2Q
sub brand
ERICO
GTIN
00782856542070
UPC
782856542070
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Heavy Duty Molds
Packaging
Weight per each
4.012
Carton
1
Uses, Certifications, and Standards
standard
None
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat