HDVBC2G - 2/0 CBL to 24" STL Surface HD "VB" Mold

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HDVBC2G
Manufacturer
Nvent Erico
Manufacturer's Part Number
HDVBC2G
Description
2/0 CBL to 24" STL Surface HD "VB" Mold
Cable to Steel, Heavy Duty, VB, Steel Pipe or Flat Surface, 2/0 Concentric
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856542490 / 00782856542490
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Images
 
 
HDVBC2G - Large Image
 
HDVBC2G - Small Image
 
HDVBC2G - Video
Attachments
 
 
HDVBC2G - Specification Sheet
Brochures
 
 
HDVBC2G - Brochure
Other Links
 
 
HDVBC2G - Other
 
HDVBC2G - Other
 
HDVBC2G - Other
 
HDVBC2G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 Concentric
Dimensions and Weight
Outer Diameter
609.6
Descriptions
Description
2/0 CBL TO 24" STL SURFACE HD "VB" MOLD
extra long description
NVENT EFS HDVBC2G MOLD,CABLE TO VER
Short Description
MOLD,CABLE TO VERT STL,VERT TA
Features
Heavy duty connections were originally developed to be used on reclaimed cable. The heavy duty connections use a larger size connection cavity in the mold and a larger size welding material than the equivalent standard duty connection.
Product Type
Mold, Cable to Vert STL, Vert Tap Down
Long Description
Cable to Steel, Heavy Duty, VB, Steel Pipe or Flat Surface, 2/0 Concentric
Additional Information
media
Yes
Pipe Size
24
Manufacturer Information
Manufacturers Part Number
HDVBC2G
Brand
nVent ERICO
GTIN
00782856542490
UPC
782856542490
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Heavy Duty Molds
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat