HSC2Q - 4/0 HS Mold

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSC2Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
HSC2Q
Description
4/0 HS Mold
Cable to Steel, HS, 4/0 Concentric to Steel Pipe or Flat Surface, 24" Min Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856543336 / 00782856543336
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Other Links
 
 
HSC2Q - Other
 
HSC2Q - Other
 
HSC2Q - Other
 
HSC2Q - Other
 
HSC2Q - Other
 
HSC2Q - Other
Images
 
 
HSC2Q - Large Image
 
HSC2Q - Small Image
 
HSC2Q - Video
Attachments
 
 
HSC2Q - Specification Sheet
Brochures
 
 
HSC2Q - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 Concentric
Dimensions and Weight
Outer Diameter
24;609.6
Descriptions
Description
4/0 HS MOLD
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Steel, HS, 4/0 Concentric to Steel Pipe or Flat Surface, 24" Min Pipe
Special Features
MOLD,CABLE TO HORZ STL,HORZ TAP OFF SURF
Product Type
Cable to Steel, HS, 4/0 Conc to Steel
extra long description
NVENT EFS HSC2Q Cable to Steel, HS,
Short Description
MOLD HSC2Q
Additional Information
Pipe Size
24
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
HSC2Q
GTIN
00782856543336
UPC
782856543336
Taxonomies, Classifications, and Categories
Type
Standard Molds
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat