LJCEG1T - Cable to Bus/Lug Mold

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LJCEG1T
Manufacturer
Nvent Erico
Manufacturer's Part Number
LJCEG1T
Description
Cable to Bus/Lug Mold
Cable to Lug or Busbar, LJ, 1/4" X 1 1/2" and Wider, #2 Solid, 1 3/4" Min Center to Center Weld Distance
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856544708 / 00782856544708
Weight per unit
3.3951 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Images
 
 
LJCEG1T - Large Image
 
LJCEG1T - Small Image
Attachments
 
 
LJCEG1T - Specification Sheet
Brochures
 
 
LJCEG1T - Brochure
Other Links
 
 
LJCEG1T - Other
 
LJCEG1T - Other
 
LJCEG1T - Other
 
LJCEG1T - Other
 
LJCEG1T - Other
 
LJCEG1T - Other
Features
Conductor Size
#2 Solid
Descriptions
Product Type
Mold, Cable to Bus/Lug, Horz Tee Cable Tap
Description
CABLE TO BUS/LUG MOLD
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
extra long description
NVENT EFS LJCEG1T MOLD,CABLE TO BUS
Short Description
MOLD,CABLE TO BUS/LUG,HORZ TEE
Long Description
Cable to Lug or Busbar, LJ, 1/4" x 1 1/2" and wider, #2 Solid, 1 3/4" Min Center to Center Weld Distance
Manufacturer Information
Manufacturers Part Number
LJCEG1T
Brand
nVent ERICO
GTIN
00782856544708
UPC
782856544708
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
3.3951
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
UL, cUL
You must have an account to view stock levels

* All prices subject to change.