LPC790 - Ground Rod Clamp

Nvent Erico

  • $38.24 (Each)
  • $38.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPC790
Manufacturer
Nvent Erico
Manufacturer's Part Number
LPC790
Description
Ground Rod Clamp
Ground Rod Clamp, Class 1-Class 2 (4/0 Max) Conductor Size, Ul, 1/2"–3/4" Dia
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Residential Lightning Arrester Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121621 - Lightning protection apparatus and accessories
UPC/EAN/GTIN
782856611141 / 8711893055146 / 00782856611141
Weight per unit
6.1289 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.24 (Each)
Resources
Other Links
 
 
LPC790 - Other
 
LPC790 - Other
 
LPC790 - Other
 
LPC790 - Other
 
LPC790 - Other
Images
 
 
LPC790 - Small Image
 
LPC790 - Large Image
Attachments
 
 
LPC790 - Specification Sheet
Brochures
 
 
LPC790 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Dimensions and Weight
Height
1.65-1.65
Width
23.8-23.8
Length
44.5-44.5
Descriptions
Description
GROUND ROD CLAMP
Product Type
Clamp, Copper, Ground Rod, Cable
extra long description
NVENT EFS LPC790 Clamp, Copper,Grou
Short Description
CLAMP,CU,GROUND ROD,CABLE
Long Description
Ground Rod Clamp, Class 1-Class 2 (4/0 Max) Conductor Size, UL, 1/2"–3/4" dia
Manufacturer Information
Manufacturers Part Number
LPC790
Brand
nVent ERICO
GTIN
00782856611141
UPC
782856611141
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod to Conductor
Packaging
Weight per each
6.1289
Carton
1
Uses, Certifications, and Standards
Application
Lightning Protection
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat