SSC2C - 1/0 to 1/0 Awg "SS" Splice Mold

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSC2C
Manufacturer
Nvent Erico
Manufacturer's Part Number
SSC2C
Description
1/0 to 1/0 Awg "SS" Splice Mold
Cable to Cable, SS, 1/0 Concentric, 0.373" Conductor 1 Od, 1/0 Concentric, 0.373" Conductor 2 Od
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856551539 / 00782856551539
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Other Links
 
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
 
SSC2C - Other
Images
 
 
SSC2C - Small Image
 
SSC2C - Large Image
 
SSC2C - Video
Attachments
 
 
SSC2C - Specification Sheet
Brochures
 
 
SSC2C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Cable to Cable, SS, 1/0 Concentric, 0.373" Conductor 1 OD, 1/0 Concentric, 0.373" Conductor 2 OD
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Description
1/0 TO 1/0 AWG "SS" SPLICE MOLD
Product Type
Mould, Cable , Horz, Splice
extra long description
NVENT EFS SSC2C MOULD, CABLE , HORZ
Short Description
MOULD, CABLE , HORZ, SPLICE
Additional Information
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
SSC2C
GTIN
00782856551539
UPC
782856551539
Taxonomies, Classifications, and Categories
Type
Standard Molds
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
1.26
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat