TAC2Q2G - 4/0 to 2/0

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TAC2Q2G
Manufacturer
Nvent Erico
Manufacturer's Part Number
TAC2Q2G
Description
4/0 to 2/0
Cable to Cable, , #4/0 Awg Conductor Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856553434 / 00782856553434
Weight per unit
3.1747 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Images
 
 
TAC2Q2G - Small Image
 
TAC2Q2G - Large Image
 
TAC2Q2G - Large Image
 
TAC2Q2G - Video
Attachments
 
 
TAC2Q2G - Specification Sheet
Brochures
 
 
TAC2Q2G - Brochure
Other Links
 
 
TAC2Q2G - Other
 
TAC2Q2G - Other
 
TAC2Q2G - Other
 
TAC2Q2G - Other
 
TAC2Q2G - Other
 
TAC2Q2G - Other
 
TAC2Q2G - Other
 
TAC2Q2G - Other
 
TAC2Q2G - Other
 
TAC2Q2G - Other
 
TAC2Q2G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#4/0 AWG
Descriptions
Description
4/0 TO 2/0
Product Type
Cable to Cable
Short Description
Cable to Cable, #4/0 to 4/0 AWG Conductor
Long Description
Cable to Cable, , #4/0 AWG Conductor Size
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Special Features
Forms a Permanent;Low Resistance Connection
extra long description
NVENT EFS TAC2Q2G Cable to Cable, T
Additional Information
accessory type
Cable to Cable
Standards Met
cULus Listed
package quantity
1 ct
Made in USA
yes
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
TAC2Q2G
GTIN
00782856553434
UPC
782856553434
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
3.1747
Carton
1
Uses, Certifications, and Standards
standard
None
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat