TAC2Q2Q - 4/0 TO4/0

Nvent Erico

  • $361.12 (Each)
  • $361.12 (Each)

In-Stock: 67 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TAC2Q2Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
TAC2Q2Q
Description
4/0 TO4/0
Cable to Cable, , #4/0 Awg Conductor Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856553502 / 00782856553502
Weight per unit
3.7038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
67
Resources
Other Links
 
 
TAC2Q2Q - Other
 
TAC2Q2Q - Other
 
TAC2Q2Q - Other
 
TAC2Q2Q - Other
 
TAC2Q2Q - Other
 
TAC2Q2Q - Other
Images
 
 
TAC2Q2Q - Small Image
 
TAC2Q2Q - Large Image
 
TAC2Q2Q - Large Image
Attachments
 
 
TAC2Q2Q - Specification Sheet
Brochures
 
 
TAC2Q2Q - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#4/0 AWG
Descriptions
Description
4/0 TO4/0
Extra Long Description
NVENT EFS TAC2Q2Q Cable to Cable, T
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Cable, , #4/0 AWG Conductor Size
Product Type
Cable to Cable
Short Description
Cable to Cable, #4/0 to 4/0 AWG Conductor
Special Features
Forms a Permanent;Low Resistance Connection
Additional Information
Accessory Type
Cable to Cable
Made In USA
yes
Package Quantity
1 ct
Standards Met
cULus Listed
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
TAC2Q2Q
GTIN
00782856553502
UPC
782856553502
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
3.7038
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67

Location search:

* All prices subject to change.

Begin Live Chat