VBC2C - Cable to Steel, VB, Steel Pipe or Flat Surface, 1/

Nvent Erico

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VBC2C
Manufacturer
Nvent Erico
Manufacturer's Part Number
VBC2C
Description
Cable to Steel, VB, Steel Pipe or Flat Surface, 1/
Cable to Steel, VB, Steel Pipe or Flat Surface, 1/0 Concentric, 24" Min Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856555643 / 00782856555643
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
VBC2C - Other
 
VBC2C - Other
 
VBC2C - Other
 
VBC2C - Other
 
VBC2C - Other
 
VBC2C - Other
Images
 
 
VBC2C - Large Image
 
VBC2C - Video
Attachments
 
 
VBC2C - Specification Sheet
Brochures
 
 
VBC2C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0 Concentric
Dimensions and Weight
Outer Diameter
24;609.6
Descriptions
extra long description
NVENT EFS VBC2C MOLD,CABLE TO VERT
Short Description
MOLD,CABLE TO VERT STL,VERT TA
Product Type
Mold, Cable to Vert STL, Vert Tap Down
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Description
CABLE TO STEEL, VB, STEEL PIPE OR FLAT SURFACE, 1/
Long Description
Cable to Steel, VB, Steel Pipe or Flat Surface, 1/0 Concentric, 24" Min Pipe
Special Features
MOLD,CABLE TO VERT STL,VERT TAP DOWN
Additional Information
media
Yes
Pipe Size
24
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
VBC2C
GTIN
00782856555643
UPC
782856555643
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat