VSC1T - #2SOL to Vert STL Mold

Nvent Erico

  • $277.82 (Each)
  • $277.82 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VSC1T
Manufacturer
Nvent Erico
Manufacturer's Part Number
VSC1T
Description
#2SOL to Vert STL Mold
Cable to Steel, VS, Steel Pipe or Flat Surface, #2 Solid, 24" Min Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856557296 / 00782856557296
Weight per unit
3.0424 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.82 (Each)
Resources
Images
 
 
VSC1T - Small Image
 
VSC1T - Large Image
 
VSC1T - Video
Attachments
 
 
VSC1T - Specification Sheet
Brochures
 
 
VSC1T - Brochure
Other Links
 
 
VSC1T - Other
 
VSC1T - Other
 
VSC1T - Other
 
VSC1T - Other
 
VSC1T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 Solid
Dimensions and Weight
Outer Diameter
24;609.6
Descriptions
Product Type
Mold, Cable to Vert STL, 45DEG Tap Down
extra long description
NVENT EFS VSC1T MOLD,CABLE TO VERT
Short Description
MOLD,CABLE TO VERT STL,45DEG T
Description
#2SOL TO VERT STL MOLD
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Steel, VS, Steel Pipe or Flat Surface, #2 Solid, 24" Min Pipe
Additional Information
media
Yes
Pipe Size
24
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
VSC1T
GTIN
00782856557296
UPC
782856557296
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
3.0424
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat