VSC1TV3C - #2SOL V Pipe Mold

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VSC1TV3C
Manufacturer
Nvent Erico
Manufacturer's Part Number
VSC1TV3C
Description
#2SOL V Pipe Mold
Cable to Steel, VS, #2 Solid to 1 1/2"–4" Steel Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856557371 / 00782856557371
Weight per unit
3.2187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Images
 
 
VSC1TV3C - Small Image
 
VSC1TV3C - Large Image
 
VSC1TV3C - Video
Attachments
 
 
VSC1TV3C - Specification Sheet
Brochures
 
 
VSC1TV3C - Brochure
Other Links
 
 
VSC1TV3C - Other
 
VSC1TV3C - Other
 
VSC1TV3C - Other
 
VSC1TV3C - Other
 
VSC1TV3C - Other
 
VSC1TV3C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 Solid
Dimensions and Weight
Outer Diameter
1.9-4.5;48.3-114.3
Descriptions
Product Type
Cable to Steel, VS, #2 Sol to Steel Pipe
extra long description
NVENT EFS VSC1TV3C Cable to Steel,
Short Description
MOLD,CABLE TO VERT STL,45DEG T
Description
#2SOL V PIPE MOLD
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Steel, VS, #2 Solid to 1 1/2"–4" Steel Pipe
Special Features
MOLD,CABLE TO VERT STL,45DEG TAP DOWN
Additional Information
media
Yes
Pipe Size
1.5-4
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
VSC1TV3C
GTIN
00782856557371
UPC
782856557371
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
3.2187
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat