VSC1V - #2 CBL to 24" STL Surface "VS" Mold

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VSC1V
Manufacturer
Nvent Erico
Manufacturer's Part Number
VSC1V
Description
#2 CBL to 24" STL Surface "VS" Mold
Cable to Steel, VS, Steel Pipe or Flat Surface, #2 Concentric, 24" Min Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856557432 / 00782856557432
Weight per unit
2.822 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Other Links
 
 
VSC1V - Other
 
VSC1V - Other
 
VSC1V - Other
 
VSC1V - Other
 
VSC1V - Other
Images
 
 
VSC1V - Small Image
 
VSC1V - Large Image
 
VSC1V - Video
Attachments
 
 
VSC1V - Specification Sheet
Brochures
 
 
VSC1V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 Concentric
Dimensions and Weight
Outer Diameter
24;609.6
Descriptions
Long Description
Cable to Steel, VS, Steel Pipe or Flat Surface, #2 Concentric, 24" Min Pipe
Description
#2 CBL TO 24" STL SURFACE "VS" MOLD
Product Type
Mold, Cable, Horz Splice
extra long description
NVENT EFS VSC1V MOLD,CABLE,HORZ SPL
Short Description
MOLD,CABLE,HORZ SPLICE
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Additional Information
Pipe Size
24
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
VSC1V
GTIN
00782856557432
UPC
782856557432
Taxonomies, Classifications, and Categories
Type
Standard Molds
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
2.822
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat