VSC2Q - Cable to Vert Mold

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VSC2Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
VSC2Q
Description
Cable to Vert Mold
Cable to Steel, VS, 4/0 Concentric to Steel Pipe or Flat Surface, 24" Min Pipe
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856558095 / 00782856558095
Weight per unit
2.6896 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Other Links
 
 
VSC2Q - Other
 
VSC2Q - Other
 
VSC2Q - Other
 
VSC2Q - Other
 
VSC2Q - Other
Images
 
 
VSC2Q - Small Image
 
VSC2Q - Large Image
 
VSC2Q - Video
Attachments
 
 
VSC2Q - Specification Sheet
Brochures
 
 
VSC2Q - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 Concentric
Dimensions and Weight
Outer Diameter
24;609.6
Descriptions
Description
CABLE TO VERT MOLD
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Product Type
Cable to Steel, VS, 4/0 Conc to Steel
extra long description
NVENT EFS VSC2Q Cable to Steel, VS,
Short Description
MOLD,CABLE TO VERT STL,45 DEG
Long Description
Cable to Steel, VS, 4/0 Concentric to Steel Pipe or Flat Surface, 24" Min Pipe
Special Features
MOLD,CABLE TO VERT STL,45 DEG TAP DOWN
Additional Information
media
Yes
Pipe Size
24
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
VSC2Q
GTIN
00782856558095
UPC
782856558095
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
2.6896
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat