338CB - 8.25" HL Diag Cutting Plier

Channellock

  • $36.73 (Each)
  • $36.73 (Each)

  • $183.65 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
338CB
Manufacturer
Channellock
Manufacturer's Part Number
338CB
Description
8.25" HL Diag Cutting Plier
Not All Cutting Edges Are The Same -- Only Channellock® Uses Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life. The Channellock® Knife and Anvil Cutters Ensure Proper Cutting Edge Alignment, Resulting In A Clean Cut Every Time. Most Manufacturers Use Two Sharp Edges Which Can Become Misaligned, Losing Their Cutting Effectiveness.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582462015 / 00025582462015
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.73 (Each)
Standard Packaging
$183.65 (Per 5)
Resources
Images
 
 
338CB - Large Image
 
338CB - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
8" HL Diag Cutting Plier
Descriptions
Product Type
8"Diagonal Plier W/ Code Blue Comfort Grips
Description
8.25" HL DIAG CUTTING PLIER
Long Description
Not all cutting edges are the same -- only CHANNELLOCK® uses precision machined knife and anvil style cutting edges to ensure perfect mating and superior cutting edge life. The CHANNELLOCK® knife and anvil cutters ensure proper cutting edge alignment, resulting in a clean cut every time. Most manufacturers use two sharp edges which can become misaligned, losing their cutting effectiveness.
Special Features
High leverage
Manufacturer Information
Manufacturers Part Number
338CB
Brand
CHANNELLOCK
sub brand
CODE BLUE®
GTIN
00025582462015
UPC
025582462015
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cutting, Plier, Tools
Packaging
Weight per each
0.59
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electrical/Home Repair/Auto
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat