369CRFTCB - 9.5" HL Linemens Plier XLT, Crimp, Pull, Code Blue

Channellock

  • $47.36 (Each)
  • $47.36 (Each)

  • $236.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
369CRFTCB
Manufacturer
Channellock
Manufacturer's Part Number
369CRFTCB
Description
9.5" HL Linemens Plier XLT, Crimp, Pull, Code Blue
Channellock® Revolutionized Linemen'S Pliers With The Added Benefit Of Xtreme Leverage Technology (XLT™).  XLT™ Positions The Rivet Closer to The Cutting Edge So Considerably Less Force Is Required to Cut Than Other High Leverage Designs. The Combination Of XLT™ and Laser Heat-Treated Cutting Edges Makes This Tool A Must Have For Any Toolbox.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
025582333018 / 00025582333018
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.36 (Each)
Standard Packaging
$236.80 (Per 5)
Resources
Images
 
 
369CRFTCB - Small Image
 
369CRFTCB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
9.5" HL Linemens Plier
Descriptions
Description
9.5" HL LINEMENS PLIER XLT, CRIMP, PULL, CODE BLUE
Product Type
Lineman Plier, Hi-Leverage, W/ Code Blue Comfort Grips With
Long Description
CHANNELLOCK® revolutionized linemen's pliers with the added benefit of Xtreme Leverage Technology (XLT™).  XLT™ positions the rivet closer to the cutting edge so considerably less force is required to cut than other High Leverage designs. The combination of XLT™ and laser heat-treated cutting edges makes this tool a must have for any toolbox.
Special Features
CODE BLUE®
Manufacturer Information
Manufacturers Part Number
369CRFTCB
Brand
CHANNELLOCK
sub brand
XLT™ XTREME LEVERAGE TECHNOLOGY
GTIN
00025582333018
UPC
025582333018
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Linemen, Lineman, Plier, Tools
Packaging
Weight per each
1.06
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electrical/Home Repair/Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat