420G - 9.5" Tongue & Groove

Channellock

  • $20.95 (Each)
  • $20.95 (Each)

  • $104.75 (Per 5)

  • $419.00 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
420G
Manufacturer
Channellock
Manufacturer's Part Number
420
Description
9.5" Tongue & Groove
9-1/2" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove Pliers Combine High Carbon Steel and Reinforced Edging to Provide Durability.9-1/2" Channellock#174 Tongue and Grove Pliers Features Include: Patented Design Pliers Permalock Fasteners Reinforcing Edges The Grips Are Also Dipped In Plastic For A More Comfortable Hold Order Qty Of 1 = 1 Piece Below Is More Info On Our 9-1/2" Channellock#174 Tongue and Grove Pliers:
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582300676 / 00025582300676
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.95 (Each)
Carton
$104.75 (Per 5)
Standard Packaging
$419.00 (Per 20)
Resources
Images
 
 
420G - Small Image
 
420G - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Overall Length
51869
Length
9-1/2"
Size
9.5" Tongue & Groove
Descriptions
Product Type
9.5IN Tongue and Groove Plier
Description
9.5" TONGUE & GROOVE
Long Description
9-1/2" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove pliers combine high carbon steel and reinforced edging to provide durability.9-1/2" Channellock#174 Tongue and Grove Pliers features include: Patented design pliers Permalock fasteners Reinforcing edges The grips are also dipped in plastic for a more comfortable hold Order Qty of 1 = 1 Piece Below is more info on our 9-1/2" Channellock#174 Tongue and Grove Pliers:
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw
Additional Information
Jaw Opening
1.5 in in
Jaw Length
51443
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
GTIN
00025582300676
UPC
025582300676
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
0.88
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat