460 - 16.5" Tongue & Groove

Channellock

  • $41.31 (Each)
  • $41.31 (Each)

  • $82.62 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
460
Manufacturer
Channellock
Manufacturer's Part Number
460
Description
16.5" Tongue & Groove
16" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove Pliers Combine High Carbon Steel and Reinforced Edging to Provide Durability.16" Channellock#174 Tongue and Grove Pliers Features Include: Patented Design Pliers Permalock Fasteners Reinforcing Edges The Grips Are Also Dipped In Plastic For A More Comfortable Hold Order Qty Of 1 = 1 Piece Below Is More Info On Our 16" Channellock#174 Tongue and Grove Pliers:
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301970 / 00025582301970
Weight per unit
3.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.31 (Each)
Standard Packaging
$82.62 (Per 2)
Resources
Images
 
 
460 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Size
16.5" Tongue & Groove
Length
16"
Overall Length
18.5 in
Descriptions
Product Type
16IN Tongue and Groove Plier
Description
16.5" TONGUE & GROOVE
Long Description
16" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove pliers combine high carbon steel and reinforced edging to provide durability.16" Channellock#174 Tongue and Grove Pliers features include: Patented design pliers Permalock fasteners Reinforcing edges The grips are also dipped in plastic for a more comfortable hold Order Qty of 1 = 1 Piece Below is more info on our 16" Channellock#174 Tongue and Grove Pliers:
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw
Additional Information
Jaw Opening
4.25 in
Jaw Length
78211624164
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
GTIN
00025582301970
UPC
025582301970
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
3.14
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat