0PTRMTKIT9000X - 9000X Series Remote Mnting Kit For Keypad N1, N12, 1

Eaton

  • $273.15 (Each)
  • $273.15 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
0PTRMTKIT9000X
Manufacturer
Eaton
Manufacturer's Part Number
OPTRMT-KIT-9000X
Description
9000X Series Remote Mnting Kit For Keypad N1, N12, 1
Eaton 9000X Remote Mounting Kit, 9000X, Keypad Remote Mounting Kit
Slang Terms

Categories
Drives & Accessories - Drive Accessories
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116152933 / 00782116152933
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.15 (Each)
Resources
Images
 
 
0PTRMTKIT9000X - Small Image
 
0PTRMTKIT9000X - Large Image
Descriptions
Features
Demand more accurate speed control.Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Product Type
Eaton 9000X Remote Mounting Kit
Description
9000X SERIES REMOTE MNTING KIT FOR KEYPAD N1,N12,1
extra long description
ETN OPTRMT-KIT-9000X Eaton 9000X re
Long Description
Eaton 9000X Remote Mounting Kit, 9000X, Keypad remote mounting kit
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
OPTRMT-KIT-9000X
GTIN
00782116152933
UPC
782116152933
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.