10250ED824 - Keys Only For H661 Lock

Eaton

  • $32.63 (Each)
  • $32.63 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
10250ED824
Manufacturer
Eaton
Manufacturer's Part Number
10250ED824
Description
Keys Only For H661 Lock
Eaton 10250T Pushbutton Key, 10250T Series, Heavy-Duty Watertight and Oiltight Pushbutton Replacement Parts, H661, 30.5 MM
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113312989 / 00782113312989
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.63 (Each)
Resources
Images
 
 
10250ED824 - Video
 
10250ED824 - Small Image
 
10250ED824 - Large Image
Attachments
 
 
10250ED824 - Specification Sheet
Dimensions and Weight
Height
0.1
Width
0.8
Depth
1.8
Size
30.5 MM
Descriptions
extra long description
ETN 10250ED824 KEYS ONLY FOR H661 L
Product Type
Keys Only For H661 Lock
Description
KEYS ONLY FOR H661 LOCK
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton key, 10250T series, Heavy-Duty Watertight and Oiltight Pushbutton Replacement Parts, H661, 30.5 mm
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250ED824
Model
Pushbutton accessory
GTIN
00782113312989
UPC
782113312989
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.