10250H2740 - 10250 STD Duty RND&Sel SW

Eaton

  • $883.02 (Each)
  • $883.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250H2740
Manufacturer
Eaton
Manufacturer's Part Number
10250H2740
Description
10250 STD Duty RND&Sel SW
Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 13, Mechanically Interlocked, Die Cast, For/Rev, Horizontal/Vertical, Two Element
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113223070 / 00782113223070
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$883.02 (Each)
Resources
Attachments
 
 
10250H2740 - Specification Sheet
Images
 
 
10250H2740 - Video
 
10250H2740 - Large Image
 
10250H2740 - Large Image
 
10250H2740 - Large Image
Other Links
 
 
10250H2740 - Other
 
10250H2740 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN 10250H2740 10250 STD DUTY RND&S
Product Type
10250 STD Duty RND&Sel SW
Description
10250 STD DUTY RND&SEL SW
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 13, Mechanically interlocked, Die cast, FOR/REV, Horizontal/vertical, Two element
Additional Information
media
Yes
dimensions
7.9000 IN X 4.0000 IN X 5.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250H2740
GTIN
00782113223070
UPC
782113223070
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
PUSHBUTTON
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
standard
UL 505,CSA Certified,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Horizontal, vertical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat