10250T10153 - Flush PB BK 1no

Eaton

  • $126.46 (Each)
  • $126.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T10153
Manufacturer
Eaton
Manufacturer's Part Number
10250T101-53
Description
Flush PB BK 1no
Eaton, 30.5 MM, Heavy-Duty Watertight/Oiltight Pushbutton, Class I Division 2, Black, Plastic Actuator, Chrome Bezel, 1NO, Non-Illuminated, Flush Mounting, Momentary, 30.5 MM, Flush Pushbutton, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113258836 / 00782113258836
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.46 (Each)
Resources
Images
 
 
10250T10153 - Video
 
10250T10153 - Small Image
 
10250T10153 - Large Image
 
10250T10153 - Large Image
 
10250T10153 - Large Image
Attachments
 
 
10250T10153 - Specification Sheet
Other Links
 
 
10250T10153 - Other
 
10250T10153 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.75
Width
1.8
Depth
2.25
Size
30.5 MM
Descriptions
Description
FLUSH PB BK 1NO
Product Type
Flush PB BK 1no
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T101-53 FLUSH PB BK 1NO
Long Description
Eaton, 30.5 mm, Heavy-Duty Watertight/Oiltight Pushbutton,Class I Division 2,Black,Plastic Actuator,Chrome bezel,1NO,Non-Illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series
Additional Information
media
Yes
Contact Configuration
1 NO
action
Black
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T101-53
Model
Pushbutton
GTIN
00782113258836
UPC
782113258836
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat