10250T112 - Momentary Extd Pushbutton Red Nonilluminated

Eaton

  • $68.59 (Each)
  • $68.59 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T112
Manufacturer
Eaton
Manufacturer's Part Number
10250T112
Description
Momentary Extd Pushbutton Red Nonilluminated
Red Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 X 1.9 X 2.1 In Size, 0.35 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203348 / 00782113203348
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.59 (Each)
Resources
Images
 
 
10250T112 - Video
 
10250T112 - Small Image
 
10250T112 - Large Image
 
10250T112 - Large Image
 
10250T112 - Large Image
 
10250T112 - Large Image
Specifications Sheets
 
 
10250T112 - Specification Sheet
Attachments
 
 
10250T112 - Specification Sheet
Other Links
 
 
10250T112 - Other
 
10250T112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Actuator)
actuator
Extended
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
1.9 x 1.9 x 2.1 in
Depth
1.9
Width
1.9
Height
2.1
Descriptions
Product Type
Red Extended Operator
Long Description
Red Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 x 1.9 x 2.1 in Size, 0.35 lb
Short Description
Red Extended Operator
Description
MOMENTARY EXTD PUSHBUTTON RED NONILLUMINATED
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T112 EXTD PB R
Additional Information
actuator type
Extended
Switch Action
Momentary
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T112
Model
Pushbutton
GTIN
00782113203348
UPC
782113203348
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat