10250T113 - Momentary Extd Pushbutton Green Nonilluminated

Eaton

  • $82.42 (Each)
  • $82.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T113
Manufacturer
Eaton
Manufacturer's Part Number
10250T113
Description
Momentary Extd Pushbutton Green Nonilluminated
Eaton 10250T Pushbutton 10250T, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Extended, Green Actuator, Chrome Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113225494 / 00782113225494
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.42 (Each)
Resources
Attachments
 
 
10250T113 - Specification Sheet
Images
 
 
10250T113 - Video
 
10250T113 - Small Image
 
10250T113 - Large Image
 
10250T113 - Large Image
 
10250T113 - Large Image
Other Links
 
 
10250T113 - Other
 
10250T113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended
Dimensions and Weight
Depth
1.9
Width
1.9
Height
2.2
Descriptions
Long Description
Eaton 10250T pushbutton 10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Extended, Green actuator, Chrome bezel, Plastic actuator
Description
MOMENTARY EXTD PUSHBUTTON GREEN NONILLUMINATED
Product Type
Extd PB G
extra long description
ETN 10250T113 EXTD PB G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
media
Yes
action
Green
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T113
Model
Pushbutton
GTIN
00782113225494
UPC
782113225494
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat