10250T1323 - Sel SW 3P KNB Ma C3

Eaton

  • $91.91 (Each)
  • $91.91 (Each)

  • $919.10 (Per 10)

In-Stock: 14 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T1323
Manufacturer
Eaton
Manufacturer's Part Number
10250T1323
Description
Sel SW 3P KNB Ma C3
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2 In Size, Non-Illuminated, 0.25 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113226330 / 00782113226330
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.91 (Each)
Standard Packaging
$919.10 (Per 10)
Stock Availability
Nacogdoches
14 (Check another store)
All Stores
741
Resources
Images
 
 
10250T1323 - Video
 
10250T1323 - Small Image
 
10250T1323 - Large Image
 
10250T1323 - Large Image
 
10250T1323 - Large Image
 
10250T1323 - Large Image
Specifications Sheets
 
 
10250T1323 - Specification Sheet
Attachments
 
 
10250T1323 - Specification Sheet
Other Links
 
 
10250T1323 - Other
 
10250T1323 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
1.9 x 1.9 x 2 in
Descriptions
Product Type
Selector Switch
Long Description
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 x 1.9 x 2 in Size, Non-Illuminated, 0.25 lb
Short Description
Selector Switch, 10250T Series, 3 Positions, Lever
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
SEL SW 3P KNB MA C3
extra long description
ETN 10250T1323 SEL SW 3P KNB MA C3
Additional Information
Number of Positions
3
actuator type
Knob
Switch Action
Maintained
Cam Code
3
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T1323
GTIN
00782113226330
UPC
782113226330
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 741

Location search:

* All prices subject to change.

Begin Live Chat