10250T15112 - Sel SW 2P Key Ma Ky/L

Eaton

  • $249.54 (Each)
  • $249.54 (Each)

  • $2,495.40 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T15112
Manufacturer
Eaton
Manufacturer's Part Number
10250T15112
Description
Sel SW 2P Key Ma Ky/L
Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227481 / 00782113227481
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.54 (Each)
Standard Packaging
$2,495.40 (Per 10)
Resources
Images
 
 
10250T15112 - Video
 
10250T15112 - Small Image
 
10250T15112 - Large Image
 
10250T15112 - Large Image
 
10250T15112 - Large Image
Attachments
 
 
10250T15112 - Specification Sheet
Other Links
 
 
10250T15112 - Other
 
10250T15112 - Other
Tech Bulletins
 
 
10250T15112 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Key operated
Descriptions
Product Type
Sel SW 2P Key Ma Ky/L
Description
SEL SW 2P KEY MA KY/L
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T15112 SEL SW 2P KEY MA KY
Long Description
Eaton 10250T, Selector switch, 30.5 mm, Heavy-Duty, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Key, Left only
Additional Information
media
Yes
dimensions
1.9000 IN X 2.0000 IN X 2.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T15112
GTIN
00782113227481
UPC
782113227481
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat