10250T15113 - Sel SW 2P Key Ma Ky/RL

Eaton

  • $249.54 (Each)
  • $249.54 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T15113
Manufacturer
Eaton
Manufacturer's Part Number
10250T15113
Description
Sel SW 2P Key Ma Ky/RL
Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227498 / 00782113227498
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.54 (Each)
Resources
Attachments
 
 
10250T15113 - Specification Sheet
Images
 
 
10250T15113 - Video
 
10250T15113 - Large Image
 
10250T15113 - Large Image
 
10250T15113 - Large Image
Other Links
 
 
10250T15113 - Other
 
10250T15113 - Other
Tech Bulletins
 
 
10250T15113 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Key operated
Descriptions
Product Type
Sel SW 2P Key Ma Ky/RL
Description
SEL SW 2P KEY MA KY/RL
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T15113 SEL SW 2P KEY MA KY
Long Description
Eaton 30.5 mm, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Key, Right and left
Additional Information
media
Yes
dimensions
1.9000 IN X 1.9000 IN X 2.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T15113
GTIN
00782113227498
UPC
782113227498
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat