10250T15712 - Sel SW 2P Key SPR-R Ky/L

Eaton

  • $326.08 (Each)
  • $326.08 (Each)
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
10250T15712
Manufacturer
Eaton
Manufacturer's Part Number
10250T15712
Description
Sel SW 2P Key SPR-R Ky/L
Selector Switch, 10250T Series, 2 Positions, Key Actuator, Maintained Switch Action, 1 Cam Code, 2 X 1.8 X 2.2 In Size, Non-Illuminated, 0.4 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113312613 / 00782113312613
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.08 (Each)
Resources
Tech Bulletins
 
 
10250T15712 - Tech Bulletin
Attachments
 
 
10250T15712 - Specification Sheet
Images
 
 
10250T15712 - Video
 
10250T15712 - Large Image
 
10250T15712 - Large Image
 
10250T15712 - Large Image
 
10250T15712 - Large Image
Specifications Sheets
 
 
10250T15712 - Specification Sheet
Other Links
 
 
10250T15712 - Other
 
10250T15712 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Key operated
Dimensions and Weight
Size
2 x 1.8 x 2.2 in
Descriptions
Description
SEL SW 2P KEY SPR-R KY/L
Product Type
Selector Switch
Long Description
Selector Switch, 10250T Series, 2 Positions, Key Actuator, Maintained Switch Action, 1 Cam Code, 2 x 1.8 x 2.2 in Size, Non-Illuminated, 0.4 lb
Short Description
Selector Switch, 10250T Series, 3 Positions, Lever
extra long description
ETN 10250T15712 SEL SW 2P KEY SPR-R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
Number of Positions
2
actuator type
Key
Switch Action
Maintained
Cam Code
1
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
2.0000 IN X 1.8000 IN X 2.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
10250T15712
GTIN
00782113312613
UPC
782113312613
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T15712.
Jump To:

Cross Referenced

These items are similar to 10250T15712 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T15712 Eaton 00782113312613
10250T1572 Eaton n/a
52SC6AX FURNAS n/a
SA6AL FURNAS n/a
CR104PSK63A00C GENERAL ELECTRIC 00783166287057
2EN59 WW GRAINGER n/a
PTKDC2221 Honeywell n/a
800TH48 Rockwell Automation n/a
800TH4804 Rockwell Automation n/a
9001KS34K1 Schneider Electric 00785901913726
ZB3BG6 Schneider Electric n/a
3SB032RHC1 Siemens n/a
PB1LGN3B Westinghouse n/a

* All prices subject to change.

Begin Live Chat