10250T16112 - Key Sel SW 2-Pos Maint Horiz MTG

Eaton

  • $274.95 (Each)
  • $274.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T16112
Manufacturer
Eaton
Manufacturer's Part Number
10250T16112
Description
Key Sel SW 2-Pos Maint Horiz MTG
10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227771 / 00782113227771
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.95 (Each)
Resources
Images
 
 
10250T16112 - Video
 
10250T16112 - Small Image
 
10250T16112 - Large Image
 
10250T16112 - Large Image
 
10250T16112 - Large Image
Attachments
 
 
10250T16112 - Specification Sheet
Tech Bulletins
 
 
10250T16112 - Tech Bulletin
Other Links
 
 
10250T16112 - Other
 
10250T16112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Key
Descriptions
extra long description
ETN 10250T16112 KEY SEL SW 2-POS MA
Product Type
Key Sel SW 2-Pos Maint Horiz MTG
Description
KEY SEL SW 2-POS MAINT HORIZ MTG
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
10250T, Selector switch, 30.5 mm, Heavy-Duty, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Key, Left only
Additional Information
dimensions
2.1000 IN X 1.9000 IN X 2.2000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T16112
GTIN
00782113227771
UPC
782113227771
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat