10250T181L - Ind Light 120V/XFR Order Led Separately

Eaton

  • $242.49 (Each)
  • $242.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T181L
Manufacturer
Eaton
Manufacturer's Part Number
10250T181L
Description
Ind Light 120V/XFR Order Led Separately
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Watertight and Oiltight, Standard Actuator, Led, Transformer, Nema 3, 3R, 4, 4X, 12, 13, 120 V, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114554098 / 00782114554098
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.49 (Each)
Resources
Images
 
 
10250T181L - Video
 
10250T181L - Small Image
 
10250T181L - Large Image
 
10250T181L - Large Image
 
10250T181L - Large Image
 
10250T181L - Large Image
Attachments
 
 
10250T181L - Specification Sheet
Other Links
 
 
10250T181L - Other
 
10250T181L - Other
 
10250T181L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Description
IND LIGHT 120V/XFR ORDER LED SEPARATELY
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Ind Light 120V/XFR-Order Led Separately
extra long description
ETN 10250T181L IND LIGHT 120V/XFR-o
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Watertight and Oiltight, Standard actuator, LED, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 120 V, 30.5 mm
Additional Information
media
Yes
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T181L
GTIN
00782114554098
UPC
782114554098
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat