10250T181N - Ind LGT 120V/XFR

Eaton

  • $243.29 (Each)
  • $243.29 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T181N
Manufacturer
Eaton
Manufacturer's Part Number
10250T181N
Description
Ind LGT 120V/XFR
Incandescent Light, 120 V Ac, Standard Actuator, 10250T Series, 2.4 (L) X 2.1 (W) X 3.3 (H) In Size, 0.3 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113148168 / 00782113148168
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.29 (Each)
Resources
Images
 
 
10250T181N - Video
 
10250T181N - Small Image
 
10250T181N - Large Image
 
10250T181N - Large Image
 
10250T181N - Large Image
Specifications Sheets
 
 
10250T181N - Specification Sheet
Attachments
 
 
10250T181N - Specification Sheet
Other Links
 
 
10250T181N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Material, Color, and Finish
Style
30.5 mm
Dimensions and Weight
Size
2.4 (L) x 2.1 (W) x 3.3 (H) in
Descriptions
Short Description
Incandescent Light 120 VAC
Product Type
Incandescent Light
Long Description
Incandescent Light, 120 V ac, Standard Actuator, 10250T Series, 2.4 (L) x 2.1 (W) x 3.3 (H) in Size, 0.3 lb
extra long description
ETN 10250T181N PILOT LIGHT BASIC UN
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
IND LGT 120V/XFR
Additional Information
media
Yes
Light Type
Incandescent
actuator type
Standard
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
2.4000 IN X 2.1000 IN X 3.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T181N
GTIN
00782113148168
UPC
782113148168
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat