10250T181N - Ind LGT 120V/XFR

Eaton

  • $266.69 (Each)
  • $266.69 (Each)

In-Stock: 206 available at other locations ( find a store with stock)
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
10250T181N
Manufacturer
Eaton
Manufacturer's Part Number
10250T181N
Description
Ind LGT 120V/XFR
Incandescent Light, 120 V Ac, Standard Actuator, 10250T Series, 2.4 (L) X 2.1 (W) X 3.3 (H) In Size, 0.3 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113148168 / 00782113148168
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.69 (Each)
Stock Availability
Lawton
0 (Find nearest stock)
Oklahoma City
0
All Stores
206
Resources
Attachments
 
 
10250T181N - Specification Sheet
Images
 
 
10250T181N - Video
 
10250T181N - Small Image
 
10250T181N - Large Image
 
10250T181N - Large Image
Specifications Sheets
 
 
10250T181N - Specification Sheet
Other Links
 
 
10250T181N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Material, Color, and Finish
Style
30.5 mm
Dimensions and Weight
Size
2.4 (L) x 2.1 (W) x 3.3 (H) in
Descriptions
Description
IND LGT 120V/XFR
Extra Long Description
ETN 10250T181N IND LGT 120V/XFR
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Incandescent Light, 120 V ac, Standard Actuator, 10250T Series, 2.4 (L) x 2.1 (W) x 3.3 (H) in Size, 0.3 lb
Product Type
Incandescent Light
Short Description
Incandescent Light 120 VAC
Additional Information
Actuator Type
Standard
Dimensions
2.4000 IN X 2.1000 IN X 3.3000 IN
Light Type
Incandescent
Media
Yes
Standards Met
UL Listed;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T181N
GTIN
00782113148168
UPC
782113148168
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Nema Rating
NEMA 3;3R;4;4X;12;13
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250T181N.
Jump To:

Cross Referenced

These items are similar to 10250T181N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-R-3 Eaton Bussmann 00051712147088
FNQR3 Eaton Bussmann 05171214708
10250T181N Eaton 00782113148168
10250T63 Eaton 00782113300566
422671A Eaton 78211312843
800TN326 Rockwell Automation 66207397453
9001KM1 Schneider Electric 78590172523

* All prices subject to change.

Begin Live Chat