10250T182N - Ind LGT 208-240V/XFR

Eaton

  • $276.23 (Each)
  • $276.23 (Each)

Available from manufacturer.
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
10250T182N
Manufacturer
Eaton
Manufacturer's Part Number
10250T182N
Description
Ind LGT 208-240V/XFR
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Heavy-Duty Watertight and Oiltight, Standard Actuator, Incandescent, Transformer, Nema 3, 3R, 4, 4X, 12, 13, 240 V, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113148175 / 00782113148175
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.23 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
10250T182N - Specification Sheet
Images
 
 
10250T182N - Video
 
10250T182N - Small Image
 
10250T182N - Large Image
 
10250T182N - Large Image
 
10250T182N - Large Image
 
10250T182N - Large Image
Other Links
 
 
10250T182N - Other
 
10250T182N - Other
 
10250T182N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Description
IND LGT 208-240V/XFR
Extra Long Description
ETN 10250T182N IND LGT 208-240V/XFR
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 240 V, 30.5 mm
Product Type
Ind LGT 208-240V/XFR
Additional Information
Dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T182N
GTIN
00782113148175
UPC
782113148175
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 10250T182N.
Jump To:

Cross Referenced

These items are similar to 10250T182N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T182N Eaton 00782113148175
10250T65 Eaton 00782113300573
2EM12 WW GRAINGER n/a
800TN327 Rockwell Automation n/a
H33T2M RUNDEL n/a
LT2 RUNDEL n/a
9001KM7 Schneider Electric 00785901725435
ZB3BW094 Schneider Electric n/a
ZB3BY12359 Siemens n/a
ZB3BY12394 Siemens n/a
PB1T10 Westinghouse n/a
PB1T2 Westinghouse n/a

* All prices subject to change.

Begin Live Chat