10250T197LGP2A - Ind Light FV 120VAC Green Led - Plastic Lens

Eaton

  • $290.72 (Each)
  • $290.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T197LGP2A
Manufacturer
Eaton
Manufacturer's Part Number
10250T197LGP2A
Description
Ind Light FV 120VAC Green Led - Plastic Lens
Eaton Heavy-Duty Watertight and Oiltight Selector Switch, Heavy-Duty Watertight and Oiltight, Standard Actuator, Led, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 V, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114711156 / 00782114711156
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.72 (Each)
Resources
Images
 
 
10250T197LGP2A - Video
 
10250T197LGP2A - Small Image
 
10250T197LGP2A - Large Image
 
10250T197LGP2A - Large Image
Attachments
 
 
10250T197LGP2A - Specification Sheet
Other Links
 
 
10250T197LGP2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
IND LIGHT FV 120VAC GREEN LED - PLASTIC LENS
Product Type
Ind Light FV 120VAC GN Led-Plastic Lens
extra long description
ETN 10250T197LGP2A IND LIGHT FV 120
Long Description
Eaton Heavy-duty watertight and oiltight selector switch, Heavy-duty watertight and oiltight, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 V, 30.5 mm
Additional Information
media
Yes
dimensions
0.2400 IN X 2.1000 IN X 3.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T197LGP2A
GTIN
00782114711156
UPC
782114711156
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat