10250T1CP - 30MM Cont BLK 1NO-1NC Amber SHRD

Eaton

  • $106.84 (Each)
  • $106.84 (Each)

  • $1,068.40 (Per 10)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T1CP
Manufacturer
Eaton
Manufacturer's Part Number
10250T1CP
Description
30MM Cont BLK 1NO-1NC Amber SHRD
Eaton 10250T Pushbutton Contact Block, 10250T Series, Contact Block, 1NO-1NC, Standard, Pressure Terminal
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114121351 / 00782114121351
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.84 (Each)
Standard Packaging
$1,068.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Attachments
 
 
10250T1CP - Specification Sheet
Other Links
 
 
10250T1CP - Other
 
10250T1CP - Other
Images
 
 
10250T1CP - Video
 
10250T1CP - Small Image
 
10250T1CP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.3
Depth
1.9
Height
2.2
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
30MM Cont BLK 1NO-1NC Amber SHRD
Description
30MM CONT BLK 1NO-1NC AMBER SHRD
extra long description
ETN 10250T1CP 30MM CONT BLK 1NO-1NC
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Contact Block, 1NO-1NC, Standard, Pressure terminal
Special Features
Amber block, fingerproof shroud
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC (standard)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T1CP
Model
Pushbutton accessory
GTIN
00782114121351
UPC
782114121351
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Generation - Renewable Energy - SolarStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat