10250T1H - 1 No/NC Factory Sealed Contact Block Class 1 Div 2

Eaton

  • $187.11 (Each)
  • $187.11 (Each)
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
10250T1H
Manufacturer
Eaton
Manufacturer's Part Number
10250T1H
Description
1 No/NC Factory Sealed Contact Block Class 1 Div 2
Eaton 10250T Pushbutton Contact Block, 10250T Series, Special Function Contact Block, 1NO-1NC, Automation and Logic Control Equipment, 30.5 MM, Pressure Terminal
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114397343 / 00782114397343
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.11 (Each)
Resources
Images
 
 
10250T1H - Video
 
10250T1H - Small Image
 
10250T1H - Large Image
Attachments
 
 
10250T1H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2
Height
2
Width
2
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
1 NO/NC FACTORY SEALED CONTACT BLOCK CLASS 1 DIV 2
Product Type
1 No/NC Factry Seald Cont BLCK CL 1 Div2
extra long description
ETN 10250T1H 1 NO/NC FACTRY SEALD C
Special Features
Factory sealed
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Special Function Contact Block, 1NO-1NC, Automation And Logic Control Equipment, 30.5 mm, Pressure terminal
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T1H
GTIN
00782114397343
UPC
782114397343
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat