10250T20KB - Sel SW 2P BK KNB 1NO 1NC

Eaton

  • $137.40 (Each)
  • $137.40 (Each)

Availability: In Stock Locally

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the 10250T20KB Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 10250T1311 Sel SW 2P KNB 10 / 597 $90.55
1 10250T1C 30MM Cont BLK 1NO-1NC Amber 44 / 1,010 $59.44
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T20KB
Manufacturer
Eaton
Manufacturer's Part Number
10250T20KB
Description
Sel SW 2P BK KNB 1NO 1NC
Eaton 10250T Pushbutton, 30.5 MM, Heavy-Duty, Assembled Selector Switch, 10250T, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Knob, Black Actuator, 1NO-1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113358291 / 00782113358291
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.40 (Each)
Resources
Images
 
 
10250T20KB - Video
 
10250T20KB - Small Image
 
10250T20KB - Large Image
Attachments
 
 
10250T20KB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
30.5 MM
Descriptions
Description
SEL SW 2P BK KNB 1NO 1NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T20KB 2 POSITION SELECTOR
Product Type
2 Position Selector Switch 1NO/1NC
Long Description
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, Assembled Selector Switch, 10250T, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Knob, Black actuator, 1NO-1NC
Additional Information
Assembly/Kit
Yes
media
Yes
Contact Configuration
1 NO-1 NC
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T20KB
GTIN
00782113358291
UPC
782113358291
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat