10250T21KB - Sel SW 3P BK KNB 2no

Eaton

  • $196.12 (Each)
  • $196.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T21KB
Manufacturer
Eaton
Manufacturer's Part Number
10250T21KB
Description
Sel SW 3P BK KNB 2no
Eaton 10250T Pushbutton, Assembled Selector Switch, 10250T, 30.5 MM, Heavy-Duty, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Knob, Black Actuator, 2no
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113358307 / 00782113358307
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.12 (Each)
Resources
Attachments
 
 
10250T21KB - Specification Sheet
Images
 
 
10250T21KB - Video
 
10250T21KB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Descriptions
Product Type
Sel SW 3P BK KNB 2no
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T21KB SEL SW 3P BK KNB 2NO
Description
SEL SW 3P BK KNB 2NO
Long Description
Eaton 10250T pushbutton, Assembled selector switch, 10250T, 30.5 mm, Heavy-Duty, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Knob, Black actuator, 2NO
Additional Information
media
Yes
Contact Configuration
2 NO
dimensions
3.5600 IN X 2.0300 IN X 1.7700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T21KB
GTIN
00782113358307
UPC
782113358307
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat