10250T297LAP2A - Prestest FV 120VAC Amber Led - Plastic Lens

Eaton

  • $425.87 (Each)
  • $425.87 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
10250T297LAP2A
Manufacturer
Eaton
Manufacturer's Part Number
10250T297LAP2A
Description
Prestest FV 120VAC Amber Led - Plastic Lens
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Prestest, Led, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 120 V
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114712597 / 00782114712597
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$425.87 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
10250T297LAP2A - Video
 
10250T297LAP2A - Small Image
 
10250T297LAP2A - Large Image
 
10250T297LAP2A - Large Image
 
10250T297LAP2A - Large Image
 
10250T297LAP2A - Large Image
Attachments
 
 
10250T297LAP2A - Specification Sheet
Other Links
 
 
10250T297LAP2A - Other
 
10250T297LAP2A - Other
 
10250T297LAP2A - Other
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
ETN 10250T297LAP2A PRESTEST FV 120V
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 120 V
Product Type
Prestest FV 120V Amber Led-Plastic Lens
Additional Information
Dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T297LAP2A
GTIN
00782114712597
UPC
782114712597
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat