10250T297LGP2A - Prestest FV 120VAC Green Led - Plastic Lens

Eaton

  • $388.49 (Each)
  • $388.49 (Each)
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
10250T297LGP2A
Manufacturer
Eaton
Manufacturer's Part Number
10250T297LGP2A
Description
Prestest FV 120VAC Green Led - Plastic Lens
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Heavy-Duty Watertight and Oiltight, Prestest, Led, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 V, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114712580 / 00782114712580
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.49 (Each)
Resources
Images
 
 
10250T297LGP2A - Video
 
10250T297LGP2A - Small Image
 
10250T297LGP2A - Large Image
 
10250T297LGP2A - Large Image
 
10250T297LGP2A - Large Image
 
10250T297LGP2A - Large Image
Attachments
 
 
10250T297LGP2A - Specification Sheet
Other Links
 
 
10250T297LGP2A - Other
 
10250T297LGP2A - Other
 
10250T297LGP2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
PRESTEST FV 120VAC GREEN LED - PLASTIC LENS
Product Type
Prestest FV 120VAC GN Led-Plastic Lens
extra long description
ETN 10250T297LGP2A PRESTEST FV 120V
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 120 V, 30.5 mm
Additional Information
media
Yes
dimensions
2.6000 IN X 2.2000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
10250T297LGP2A
Brand
Eaton
GTIN
00782114712580
UPC
782114712580
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T297LGP2A.
Jump To:

Cross Referenced

These items are similar to 10250T297LGP2A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T297LGP2A Eaton 00782114712580
ALD29911DN-G-120V Idec n/a
800TQTH10G Rockwell Automation n/a
800TQTH13G Rockwell Automation n/a
9001K1L38LGH13 Schneider Electric 00785901655374
52PT6E3AB Siemens 00662643887501
800HQRTH10G Rockwell Automation n/a
800TPTH16G Rockwell Automation n/a
800TQTHIOG Rockwell Automation n/a
800TQTL10G Rockwell Automation n/a
9001KT38LGG31 Schneider Electric 00785901036173

* All prices subject to change.

Begin Live Chat