10250T3043 - Sel SW 3P LVR SPR-RL C3

Eaton

  • $131.18 (Each)
  • $131.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T3043
Manufacturer
Eaton
Manufacturer's Part Number
10250T3043
Description
Sel SW 3P LVR SPR-RL C3
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, Cam 3, 60° Throw, Black Actuator, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Lever
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113226965 / 00782113226965
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.18 (Each)
Resources
Attachments
 
 
10250T3043 - Specification Sheet
Images
 
 
10250T3043 - Video
 
10250T3043 - Large Image
 
10250T3043 - Large Image
 
10250T3043 - Large Image
Other Links
 
 
10250T3043 - Other
 
10250T3043 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Lever
Descriptions
Product Type
Sel SW 3P LVR SPR-RL C3
Description
SEL SW 3P LVR SPR-RL C3
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T3043 SEL SW 3P LVR SPR-RL
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, Cam 3, 60° Throw, Black actuator, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Lever
Additional Information
media
Yes
dimensions
2.0000 IN X 1.9000 IN X 2.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T3043
GTIN
00782113226965
UPC
782113226965
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat