10250T30BP0P - Flush Pushbutton - Black In Plastic Enclosure For

Eaton

  • $153.50 (Each)
  • $153.50 (Each)

In-Stock: 1 available locally (McKinney, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T30BP0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T30B-POP
Description
Flush Pushbutton - Black In Plastic Enclosure For
Pushbutton Assembly, 10250T Series, Non-Illuminated, Black (Actuator), Plastic (Actuator) Material, Start and Jog (Two Plates) Legend, 2.4 X 2.1 X 3.2 In Size, 0.43 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114408469 / 00782114408469
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.50 (Each)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
0
All Stores
40
Resources
Tech Bulletins
 
 
10250T30BP0P - Tech Bulletin
Attachments
 
 
10250T30BP0P - Specification Sheet
Images
 
 
10250T30BP0P - Video
 
10250T30BP0P - Small Image
 
10250T30BP0P - Large Image
 
10250T30BP0P - Large Image
Specifications Sheets
 
 
10250T30BP0P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Actuator)
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Depth
7
Height
3
Size
2.4 x 2.1 x 3.2 in
Width
6
Descriptions
Description
FLUSH PUSHBUTTON - BLACK IN PLASTIC ENCLOSURE FOR
Extra Long Description
ETN 10250T30B-POP Flush PB-BLK ( in
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Pushbutton Assembly, 10250T Series, Non-Illuminated, Black (Actuator), Plastic (Actuator) Material, Start and Jog (two Plates) Legend, 2.4 x 2.1 x 3.2 in Size, 0.43 lb
Product Type
Pushbutton Assembly
Short Description
Pushbutton Assembly, 10250T Series
Additional Information
Action
Black
Contact Configuration
1 NO-1 NC
Illuminated/Non-Illuminated
Non-Illuminated
Legend
Start and Jog (two Plates)
Media
Yes
Standards Met
UL Listed;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T30B-POP
Model
Pushbutton
GTIN
00782114408469
UPC
782114408469
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.43 lb
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
Mounting
FLUSH
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat