10250T31R - Extd PB R 1NO 1NC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

Call nearest store for Item Price

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the 10250T31R Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 10250T1 30MM Cont BLK 1NO-1NC 3 / 97 $61.60
1 10250T112 Momentary Extd Pushbutton Red Nonilluminated 1 / 65 $68.59
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T31R
Manufacturer
Eaton
Manufacturer's Part Number
10250T31R
Description
Extd PB R 1NO 1NC
Eaton 10250T Pushbutton 30.5 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Extended, Red Actuator, 1NO-1NC, Chrome Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113357874 / 00782113357874
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10250T31R - Video
 
10250T31R - Small Image
 
10250T31R - Large Image
 
10250T31R - Large Image
 
10250T31R - Large Image
 
10250T31R - Large Image
Attachments
 
 
10250T31R - Specification Sheet
Other Links
 
 
10250T31R - Other
 
10250T31R - Other
 
10250T31R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended
Dimensions and Weight
Height
2
Width
2.1
Depth
2.4
Descriptions
extra long description
ETN 10250T31R EXTD PB R 1NO 1NC
Product Type
Extd PB R 1NO 1NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
EXTD PB R 1NO 1NC
Long Description
Eaton 10250T pushbutton 30.5 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Extended, Red actuator, 1NO-1NC, Chrome bezel, Plastic actuator
Additional Information
media
Yes
Assembly/Kit
Yes
Contact Configuration
1 NO-1 NC
action
Red
Manufacturer Information
Manufacturers Part Number
10250T31R
Brand
Eaton
Model
Pushbutton
GTIN
00782113357874
UPC
782113357874
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat