10250T33 - JMB MSHD 1NO 1NC Egrvd Estop

Eaton

  • $292.59 (Each)
  • $292.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T33
Manufacturer
Eaton
Manufacturer's Part Number
10250T33
Description
JMB MSHD 1NO 1NC Egrvd Estop
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Jumbo Mushroom , 1NO-1NC, Chrome Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113347202 / 00782113347202
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.59 (Each)
Resources
Images
 
 
10250T33 - Video
 
10250T33 - Small Image
 
10250T33 - Large Image
 
10250T33 - Large Image
Attachments
 
 
10250T33 - Specification Sheet
Other Links
 
 
10250T33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Jumbo mushroom
Dimensions and Weight
Height
2
Width
2.5
Depth
3.5
Size
65 mm
Descriptions
Product Type
JMB MSHD 1NO 1NC Egrvd Estop
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
JMB MSHD 1NO 1NC EGRVD ESTOP
extra long description
ETN 10250T33 JMB MSHD 1NO 1NC EGRVD
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Jumbo mushroom , 1NO-1NC, Chrome bezel, Plastic actuator
Additional Information
Contact Configuration
1 NO-1 NC
action
Red
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T33
Model
Pushbutton
GTIN
00782113347202
UPC
782113347202
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat