10250T330 - Pot KNB and Dial Plate

Eaton

  • $388.49 (Each)
  • $388.49 (Each)

  • $3,884.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T330
Manufacturer
Eaton
Manufacturer's Part Number
10250T330
Description
Pot KNB and Dial Plate
Eaton 10250T Potentiometer, Operator Only, 30.5 MM, Heavy-Duty, 2W DC Coil Power, Nema 3, 3R, 4, 4X, 12, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113225784 / 00782113225784
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.49 (Each)
Standard Packaging
$3,884.90 (Per 10)
Resources
Images
 
 
10250T330 - Video
 
10250T330 - Small Image
 
10250T330 - Large Image
 
10250T330 - Large Image
 
10250T330 - Large Image
Attachments
 
 
10250T330 - Specification Sheet
Other Links
 
 
10250T330 - Other
 
10250T330 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.1
Depth
2.4
Width
2.4
Descriptions
Product Type
Pot KNB and Dial Plate
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
POT KNB AND DIAL PLATE
extra long description
ETN 10250T330 POT KNB AND DIAL PLAT
Long Description
Eaton 10250T Potentiometer, operator only, 30.5 mm, Heavy-Duty, 2W DC coil power, NEMA 3, 3R, 4, 4X, 12, 13
Special Features
2W DC coil power
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T330
GTIN
00782113225784
UPC
782113225784
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Potentiometer
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat