10250T3C - 30MM Cont BLK 2NC Amber

Eaton

  • $75.71 (Each)
  • $75.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T3C
Manufacturer
Eaton
Manufacturer's Part Number
10250T3C
Description
30MM Cont BLK 2NC Amber
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, 2NC, Pressure Terminals
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114121399 / 00782114121399
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.71 (Each)
Resources
Images
 
 
10250T3C - Video
 
10250T3C - Small Image
 
10250T3C - Large Image
 
10250T3C - Large Image
 
10250T3C - Large Image
 
10250T3C - Large Image
Specifications Sheets
 
 
10250T3C - Specification Sheet
Attachments
 
 
10250T3C - Specification Sheet
Other Links
 
 
10250T3C - Other
 
10250T3C - Other
 
10250T3C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.3
Depth
1.9
Height
2.2
Descriptions
Description
30MM CONT BLK 2NC AMBER
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T3C 30MM CONT BLK 2NC AMBE
Product Type
30MM Cont BLK 2NC Amber
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 2NC, Pressure terminals
Special Features
Amber block
Additional Information
Contact Configuration
2 NC (standard)
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T3C
Model
Pushbutton accessory
GTIN
00782114121399
UPC
782114121399
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat