10250T4 - PSH-PLL Moment Op

Eaton

  • $149.83 (Each)
  • $149.83 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T4
Manufacturer
Eaton
Manufacturer's Part Number
10250T4
Description
PSH-PLL Moment Op
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2, Standard Actuator, Non-Illuminated, Three-Position, Momentary Push and Pull, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113300542 / 00782113300542
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.83 (Each)
Resources
Images
 
 
10250T4 - Video
 
10250T4 - Small Image
 
10250T4 - Large Image
 
10250T4 - Large Image
 
10250T4 - Large Image
Attachments
 
 
10250T4 - Specification Sheet
Other Links
 
 
10250T4 - Other
 
10250T4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Length
1.9
Width
1.9
Height
2.3
Descriptions
Description
PSH-PLL MOMENT OP
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Standard Actuator,Non-illuminated,Three-position,Momentary push and pull,10250T Series
Product Type
PSH-PLL Moment Op
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T4 PSH-PLL MOMENT OP
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T4
GTIN
00782113300542
UPC
782113300542
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat