10250T4011 - Sel SW 2P Ma C1 W/O Cap

Eaton

  • $80.01 (Each)
  • $80.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T4011
Manufacturer
Eaton
Manufacturer's Part Number
10250T4011
Description
Sel SW 2P Ma C1 W/O Cap
Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227290 / 00782113227290
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.01 (Each)
Resources
Attachments
 
 
10250T4011 - Specification Sheet
Images
 
 
10250T4011 - Video
 
10250T4011 - Large Image
 
10250T4011 - Large Image
 
10250T4011 - Large Image
 
10250T4011 - Large Image
Specifications Sheets
 
 
10250T4011 - Specification Sheet
Other Links
 
 
10250T4011 - Other
 
10250T4011 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 x 2 x 2.2 in
Descriptions
Product Type
Non Illuminated Selector Switch
Long Description
Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 x 2 x 2.2 in Size, 0.24 lb
Short Description
Non Illuminated Selector Switch, 10250T Series, 3 Position
extra long description
ETN 10250T4011 SEL SW 2P MA C1 W/O
Description
SEL SW 2P MA C1 W/O CAP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
Number of Positions
2
Switch Action
Maintained
Cam Code
1
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
dimensions
2.0000 IN X 2.0000 IN X 2.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T4011
GTIN
00782113227290
UPC
782113227290
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.24 lb
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat