10250T4011 - Sel SW 2P Ma C1 W/O Cap

Eaton

  • $93.84 (Each)
  • $93.84 (Each)

Available from manufacturer.
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
10250T4011
Manufacturer
Eaton
Manufacturer's Part Number
10250T4011
Description
Sel SW 2P Ma C1 W/O Cap
Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227290 / 00782113227290
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.84 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
10250T4011 - Specification Sheet
Images
 
 
10250T4011 - Video
 
10250T4011 - Small Image
 
10250T4011 - Large Image
 
10250T4011 - Large Image
 
10250T4011 - Large Image
 
10250T4011 - Large Image
Specifications Sheets
 
 
10250T4011 - Specification Sheet
Other Links
 
 
10250T4011 - Other
 
10250T4011 - Other
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
2 x 2 x 2.2 in
Descriptions
Description
SEL SW 2P MA C1 W/O CAP
Extra Long Description
ETN 10250T4011 SEL SW 2P MA C1 W/O
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 x 2 x 2.2 in Size, 0.24 lb
Product Type
Non Illuminated Selector Switch
Short Description
Non Illuminated Selector Switch, 10250T Series, 3 Position
Additional Information
Cam Code
1
Dimensions
2.0000 IN X 2.0000 IN X 2.2000 IN
Media
Yes
Number Of Positions
2
Standards Met
UL Listed;CSA Certified;CE Marked
Switch Action
Maintained
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T4011
GTIN
00782113227290
UPC
782113227290
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.24 lb
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 10250T4011.
Jump To:

Cross Referenced

These items are similar to 10250T4011 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T4011 Eaton 00782113227290
CR104PSM21 GENERAL ELECTRIC 00783166287873
2A052 WW GRAINGER n/a
5B510 WW GRAINGER n/a
ASD200 Idec n/a
H33SS12MR ITE n/a
100TSL2MC1 Joslyn Clark n/a
9001KS11 Schneider Electric 00785901322825
100TSL2MC1 Thomas & Betts 00749761244116
PB1JAO2A Westinghouse n/a

* All prices subject to change.

Begin Live Chat