10250T476C211P0P - Illuminated PB - Full Voltage 24 V 50/60HZ In Pla

Eaton

  • $488.46 (Each)
  • $488.46 (Each)
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
10250T476C211P0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T476C21-1-POP
Description
Illuminated PB - Full Voltage 24 V 50/60HZ In Pla
Eaton 10250T, 30.5 MM, Heavy-Duty, Standard, Square, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Mom., Extended, Red Actuator, Black Field, Power On, Incandescent, FV Light Unit, 1NO-1NC, 24 Vac/DC Luv, Chrome Bezel, 24 Vac/DC Lamp
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782114408551 / 00782114408551
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$488.46 (Each)
Resources
Images
 
 
10250T476C211P0P - Video
 
10250T476C211P0P - Small Image
 
10250T476C211P0P - Large Image
Attachments
 
 
10250T476C211P0P - Specification Sheet
Tech Bulletins
 
 
10250T476C211P0P - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended
Dimensions and Weight
Width
5.5
Height
2.5
Length
6.4
Size
Standard, square
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
ILLUMINATED PB - FULL VOLTAGE 24 V 50/60HZ IN PLA
Product Type
Illum PB-Full Volt 24 V 50/60HZ In PLST
extra long description
ETN 10250T476C21-1-POP ILLUM Pb-ful
Long Description
Eaton 10250T, 30.5 mm, Heavy-Duty, Standard, square, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Mom., Extended, Red actuator, Black field, POWER ON, Incandescent, FV light unit, 1NO-1NC, 24 Vac/dc LUV, Chrome bezel, 24 Vac/dc lamp
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T476C21-1-POP
GTIN
00782114408551
UPC
782114408551
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat