10250T51C - 30MM Cont BLK 1NC

Eaton

  • $43.55 (Each)
  • $43.55 (Each)

  • $435.50 (Per 10)

In-Stock: 209 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T51C
Manufacturer
Eaton
Manufacturer's Part Number
10250T51C
Description
30MM Cont BLK 1NC
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, Pressure Terminal, 1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782114121429 / 00782114121429
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.55 (Each)
Standard Packaging
$435.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
209
Resources
Other Links
 
 
10250T51C - Other
 
10250T51C - Other
 
10250T51C - Other
 
10250T51C - Other
Attachments
 
 
10250T51C - Specification Sheet
Images
 
 
10250T51C - Video
 
10250T51C - Small Image
 
10250T51C - Large Image
 
10250T51C - Large Image
 
10250T51C - Large Image
 
10250T51C - Large Image
Specifications Sheets
 
 
10250T51C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.3
Depth
1.9
Height
2.2
Descriptions
Product Type
30MM Cont BLK 1NC Amber
extra long description
ETN 10250T51C 30MM CONT BLK 1NC AMB
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
30MM CONT BLK 1NC
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, Pressure terminal, 1NC
Special Features
Amber block
Additional Information
Contact Configuration
1 NC (standard)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T51C
Model
Pushbutton accessory
GTIN
00782114121429
UPC
782114121429
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 209

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
5 View Store
Palestine
35 View Store

* All prices subject to change.

Begin Live Chat